Remote Lighting Head, Dual, 6V, 7.2 Watts, Incandescent, Black

Item #: 376407

Cat #: AHDDB0607

UPC: 782520857356

to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Dual, 6 Volt, 7.2 Watts, Incandescent, Black

Overview

Remote Emergency Lighting Head, Dual, 6 Volt, 7.2 Watts, Incandescent, Black
Also known as: 782520857356, AHDDB0607

Specifications

Volts DC: 6
Color: Black
Wattage: 7.200
Material: Aluminum
Light Technology: Incandescent
Volts DC: 6
Wattage: 7.200
Light Technology: Incandescent
Color: Black
Material: Aluminum