REXEL logo

Enclosure, NEMA 1, Hinge Cover, 24" x 24" x 8"

Item #: 376413
Cat #: N1C242408LP
UPC:
Sign In or Register to view pricing and more.
Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 8 Inch, Quarter Turn Latch, Steel/Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 1, 24 x 24 x 8 Inch, Quarter Turn Latch, Steel/Gray Finish
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: N1C242408LP

Specifications

Product Width: 24 in
Product Depth: 8 in
IP/NEMA Rating: 1
Product Height: 24 in
Color: Gray
Material: Carbon Steel
Standards: California Proposition 65
Product Width: 24 in
IP/NEMA Rating: 1
Color: Gray
Standards: California Proposition 65
Product Depth: 8 in
Product Height: 24 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)