This product has been discontinued.

Compact Fluorescent Lamp, 4-Pin, PL-L, 80W, 3500K
Item #: 376472
Cat #: PL-L-80W/835/4P
UPC: 046677386986
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 80 Watt, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 6000, CRI: 82, Color Temperature: 3500K
Overview
Compact Fluorescent Lamp, 80 Watt, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 6000, CRI: 82, Color Temperature: 3500K
Also known as: 046677386986, PL-L-80W/835/4P
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 80 |
| Lumens: | 6000 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Volts AC: | 120 |
| Lumens: | 6000 |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |