Rotating Beacon 25W 117VAC Amber

Item #: 376505

Cat #: TA52AN5

UPC: 786261961631

to view pricing and more.
Documents & Guides
Tork Compact Rotating Beacon Industrial Warning Light- Amber APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: Light intensifying reflector rotates around a low current 25 watt bulb. Bayonet socket for easy lamp replacement. Ideal for restricted or dangerous areas. VOLTS: 117VAC AMPS: .21 COLOR: Amber DESCRIPTION: 80-90 FPM. 360 degree rotation. Dependable belt & turntable design. Acrylic dome. Nominal current draw. SIZE: 6 1/2"H x 5 5/8" diameter

Overview

Tork Compact Rotating Beacon Industrial Warning Light- Amber APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: Light intensifying reflector rotates around a low current 25 watt bulb. Bayonet socket for easy lamp replacement. Ideal for restricted or dangerous areas. VOLTS: 117VAC AMPS: .21 COLOR: Amber DESCRIPTION: 80-90 FPM. 360 degree rotation. Dependable belt & turntable design. Acrylic dome. Nominal current draw. SIZE: 6 1/2"H x 5 5/8" diameter
Also known as: 786261961631, TA52AN5

Specifications

Color: Amber
Mounting: Screw
Shape: Round
Color: Amber
Shape: Round
Mounting: Screw