Push Button, Flush Head, Yellow, 30mm, Momentary, NEMA 4/13

Item #: 37652

Cat #: 800T-A9

UPC: 781180607585

to view pricing and more.
Documents & Guides
Push Button, Flush Head, Yellow, Momentary, 30 mm, NEMA 4/13, Operator Only *** Rockwell Automation Preferred Product ***

Overview

Push Button, Flush Head, Yellow, Momentary, 30 mm, NEMA 4/13, Operator Only *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A9 from Rockwell Automation® is a yellow, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180607585, 800T-A9

Specifications

Type: Flush Head, Operator Only, Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Type: Flush Head, Operator Only, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow
Special Program: Rockwell Automation Preferred Product