Fuse, 20A, 1000VDC, 1000kAIC, Ferrule, 27 x 127mm, Ceramic

Item #: 37658

Cat #: D089496

UPC: 605340083616

to view pricing and more.
Documents & Guides
Fuse, 20 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector

Overview

Fuse, 20 Amp, 1000 Volt DC, 1000kAIC, Ferrule, 27 x 127 mm, Ceramic, Cable Protector
Also known as: 605340083616, D089496

Specifications

Type: Cable Protector, Fuse
Volts DC: 1000
Amps: 20
Length: 127 mm
Class: CC
Mounting: Cartridge
Diameter: 27 mm
Interrupt Rating DC: 100 kA
Type: Cable Protector, Fuse
Amps: 20
Class: CC
Diameter: 27 mm
Volts DC: 1000
Length: 127 mm
Mounting: Cartridge
Interrupt Rating DC: 100 kA