Toggle Dimmer, 600W, Locator Light, ToggleTouch, Ligh

Item #: 376590
Cat #: TGI06-1LT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.

Overview

Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.
Also known as: TGI06-1LT

Specifications

Type: 3-Way, Locator Light, Preset, Toggle, Digital
Color: Light Almond
Wattage: 600
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Locator Light, Preset, Toggle, Digital
Wattage: 600
Dimmable: Yes
Color: Light Almond
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)