Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 12-48 VDC, 2 m

Item #: 376650

Cat #: XS618B1NAL2

UPC: 389110146359

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 12...48 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M18, L62mm, brass, Sn8mm, 12...48 VDC, cable 2 m

This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.

Also known as: 389110146359, XS618B1NAL2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Diameter: 18 mm
Poles: 1
Standards: California Proposition 65
Volts DC Range: 12 - 48
Type: Inductive, Proximity Switch
Length: 2 m
Poles: 1
Volts DC Range: 12 - 48
Mounting: Panel
Diameter: 18 mm
Standards: California Proposition 65