4" PVC 90° Elbow, 48" Radius, DB-120, Gray

Item #: 376719

Cat #: PH9HN

UPC: 034481218852

to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Type DB-120, Gray
Also known as: 034481218852, PH9HN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in
Material: PVC
Angle: 90°
Type: DB-120