Junction Box, NEMA 3R, Screw Cover, 4" x 4" x 4", Steel/Gray

Item #: 37688

Cat #: RSC040404

UPC: 786725400058

to view pricing and more.
Junction Box, NEMA 3R, Screw Cover, 4 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 3R, Screw Cover, 4 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725400058, RSC040404

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Height: 4 in
Standards: California Proposition 65
Mounting: Surface
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R