Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG

Item #: 377
Cat #: 1492-50X
UPC: 662072314012
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG

Overview

Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG
Also known as: 662072314012, 1492-50X

Specifications

Amps: 115
Family / Style: 1492
Amps: 115
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)