
1-1/4" Rigid Steel 90° Sweep Elbow, 24" Radius
Item #: 377119
Cat #: GRC1259024R
UPC: 980020102628
to view pricing and more.
Documents & Guides
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius
Overview
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 24 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020102628, GRC1259024R
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | Steel |
| Sweep Radius: | 24 in |