4W MR16 LED Lamp, 27K

Item #: 377136
Cat #: 4MR16/END/2700-12V-10/1
UPC:
Sign In or Register to view pricing and more.
LED Lamp, 4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 160, CRI: 82, Color Temperature: 2700K, Beam Angle: 24°, Rated Average Life: 45,000 Hrs. *Philips Part # 40875-7* 25W Equivalent.

Overview

LED Lamp, 4W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 160, CRI: 82, Color Temperature: 2700K, Beam Angle: 24°, Rated Average Life: 45,000 Hrs. *Philips Part # 40875-7* 25W Equivalent.
Also known as: 4MR16/END/2700-12V-10/1

Specifications

Lumens: 160
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 4
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Angle: 24°
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 160
Volts AC: 12
Color Rendering Index (CRI): 82
Angle: 24°
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 4
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)