SCREW COVER TROUGH

Item #: 37723

Cat #: 3-1212SWP

UPC: 806101011347

to view pricing and more.
Documents & Guides
EBX 3-1212SWP SCREW COVER TROUGH

Overview

EBX 3-1212SWP SCREW COVER TROUGH
Also known as: 806101011347, 3-1212SWP

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel