EXGJH Flexible Coupling, 4 x 33" Length, Explosionproof, Brass/Bronze

Item #: 377268
Cat #: EXGJH-1033
UPC: 781381285124
Sign In or Register to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 4 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 4 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381285124, EXGJH-1033

Specifications

Length: 33 in
Material: Stainless Steel
Diameter: 4 in
Length: 33 in
Diameter: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)