Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40687

Item #: 377360
Cat #: 43A/HAL/CL/2-120V
UPC: 046135525506
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 765, Color Temperature: 2900K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52550* *** Discontinued ***

Overview

Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 765, Color Temperature: 2900K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52550* *** Discontinued ***
Also known as: 046135525506, 43A/HAL/CL/2-120V

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 765
Wattage: 43
Shape: A19 (Arbitrary)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 765
Shape: A19 (Arbitrary)
Color: Clear
Volts AC: 120
Wattage: 43
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)