Pull Box 48" x 48" x 16"

Item #: 37738
Cat #: ASG48X48X16NK
UPC: 783510501297
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Galvanized, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Galvanized, No Knockouts.
Also known as: 783510501297, ASG48X48X16NK

Specifications

Size: 48 x 48 x 16 in
IP/NEMA Rating: 1, IP30
Material: Steel
Size: 48 x 48 x 16 in
Material: Steel
IP/NEMA Rating: 1, IP30

Customer Reviews

No reviews for this product
(0)