MOLDED CASE CIRCUIT BREAKER 240V 150A

Item #: 377436

Cat #: QJA221501

UPC: 785901708834

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 240V 150A,100 kA 240 V AC,240 V AC,1200 A,150 A,2400 A,150 A,2-Pole,240 V AC,I-Line Connection (ON end) - Lugs (OFF end) AB,J,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,plug-in

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 240V 150A,100 kA 240 V AC,240 V AC,1200 A,150 A,2400 A,150 A,2-Pole,240 V AC,I-Line Connection (ON end) - Lugs (OFF end) AB,J,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,plug-in
Also known as: 785901708834, QJA221501

Specifications

Standards: California Proposition 65
Standards: California Proposition 65