REXEL logo

Breaker, 15A, 1P, 120/240V, 10 kAIC

Item #: 3775
Cat #: BR115
UPC: 786676362054
Sign In or Register to view pricing and more.
15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Product Overview

15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676362054, BR115, tomahawk, 1p 15a
Frequently Bought Together (72)
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Multiple
THHN14SOLWHT500RL 14 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLBLU500RL 14 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN14SOLGRY500RL 14 AWG THHN Solid Copper, Gray, 500'
Multiple
THHN14SOLYEL500RL 14 AWG THHN Solid Copper, Yellow, 500'
Multiple
THHN14SOLRED500RL 14 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLBLK500RL 14 AWG THHN Solid Copper, Black, 500'
Multiple
THHN14SOLORN500RL 14 AWG THHN Solid Copper, Orange, 500'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLBRN500RL 14 AWG THHN Solid Copper, Brown, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Eaton
BRN115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Combo AFCI
Eaton
BRN120GF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Carlon
B120R Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Lutron
AYCL-153PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, White
Appleton
C-750 NM Cable Connector, 3/4", 2-Screw, 10(3) to 8(2) AWG, Zinc Die Cast
Multiple
THHN14SOLPUR500RL 14 AWG THHN Solid Copper, Purple, 500'
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount

Specifications

Type: Miniature, Switch Duty Rated, Breaker
Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10000
Mounting: Plug on
Type: Miniature, Switch Duty Rated, Breaker
Poles: 1
Family / Style: BR
Mounting: Plug on
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)