Fluorescent T8 High Bay, 6 Lamps

Item #: 377537

Cat #: IFH4632UEI8

UPC: 765364867101

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent T8 High Bay, 6 Lamps, 32 Watt,

Overview

Fluorescent T8 High Bay, 6 Lamps, 32 Watt,
Also known as: 765364867101, IFH4632UEI8

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277