Wetguard Duplex Outlet, 15 Amp, 125 Volt, 2P, 3W

Item #: 377733
Cat #: 80W47-D
UPC: 078477518502
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade Duplex Outlet, Industrial Grade, Corrosion Resistant, Grounding, Wetguard Flip Lids, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade Duplex Outlet, Industrial Grade, Corrosion Resistant, Grounding, Wetguard Flip Lids, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.
15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow
Also known as: 078477518502, 80W47-D

Specifications

Type: Receptacle, Industrial Grade, Wetguard, Corrosion Resistant, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Receptacle, Industrial Grade, Wetguard, Corrosion Resistant, Duplex, Self-Grounding
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)