This product may not be available in all locations.
Breaker, Bolt On, 50A, 2P, 120/240V, Type QBHW, 22 kAIC, CB
Item #:
37779
Cat #:
QBHW2050
UPC:
786679392805
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Overview
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679392805, QBHW2050
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 50 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 50 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)