PVC CTD ELBOW FEM 45D 1-1/4IN GRAY

Item #: 377920
Cat #: EL4-G
UPC: 704508369477
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Malleable Elbow, Female, 45 Degree, Pipe Size 1-1/4 Inch/35 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray

Overview

PVC Coated Malleable Elbow, Female, 45 Degree, Pipe Size 1-1/4 Inch/35 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Also known as: 704508369477, EL4-G

Specifications

Diameter: 1 1/4 in
Color: Gray
Angle: 45°
Material: PVC Coated Malleable Iron
Diameter: 1 1/4 in
Angle: 45°
Color: Gray
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)