
Side-by-Side Strut, 12 Gauge Steel, 1-5/8" W x 3-1/4 D x 10' L", Pre-Galvanized
Item #: 377991
Cat #: P1001A-10PG
UPC: 786364014289
to view pricing and more.
Side-by-Side Strut, Solid, 12 Gauge Steel, 1-5/8" W x 3-1/4 D x 10' L", Pre-Galvanized
Overview
Side-by-Side Strut, Solid, 12 Gauge Steel, 1-5/8" W x 3-1/4 D x 10' L", Pre-Galvanized
Unistrut's P1001A (side to side), often known as 12 gauge standard or deep back-to-back strut channel, is commonly used for electrical supports, mechanical supports, pipe, conduit, duct and cable tray supports, and other general framing. For application examples, refer to our Application Showcase. This channel is ideal for support larger loads than P1000 while not sacrificing height. As with the P1001, is offers versatility with two connection points, and avoids welding on the jobsite. Product dimensions are 3 1/4" long x 1 5/8" wide x 12 ga. thick; side to side. Our P1001A is available in Pre-Galvanized (PG), Hot-Dip Galvanized (HG), Plain (PL), Green (GR), Zinc Dichromate (ZD) and Stainless Steel (SS).
Also known as: 786364014289, P1001A-10PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Width: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Width: | 1 5/8 in |