MCB 2P K 40A 480Y/277

Item #: 37802

Cat #: S202P-K40

UPC: 662019171258

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202P-K40 MCB 2P K 40A 480Y/277

Overview

ABB S202P-K40 MCB 2P K 40A 480Y/277
Also known as: 662019171258, S202P-K40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA