400 MCM THHN/THWN-2 Stranded Copper, Black, 1500'

Item #: 378030

Cat #: THHN400STRBLK1500RL

UPC: 980100134556

to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, Black, 1500 foot Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, Black, 1500 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100134556, THHN400STRBLK1500RL

Specifications

Length: 1500 ft
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 400 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded