Combination Wallplate, 2-Gang, Toggle/Duplex, Aluminum, Standard

Item #: 378077

Cat #: 83005

UPC: 078477423509

to view pricing and more.
Documents & Guides
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Aluminum, device Mount, - Aluminum

Overview

2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Aluminum, device Mount, - Aluminum

2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Device Mount, Aluminum

Also known as: 078477423509, 83005

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: Aluminum
Material: Aluminum
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: Aluminum
Gangs: 2
Size: Standard
Material: Aluminum