Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 378186

Cat #: EHD3060V

UPC: 786679397862

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 60 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 60 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679397862, EHD3060V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA