MC 5P FP 12' 16/5 - PVC

Item #: 37824

Cat #: 105000A02F120

UPC: 786788432720

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 5 Poles, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 5 Poles, 3.66m Length
Also known as: 786788432720, 105000A02F120

Specifications

Gender: Female
Conductors: 5
Type: Connection Cable, Mini Change
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Length: 12 ft
Volts AC: 600
Gauge: 16 AWG
Amps: 8
Color: Yellow
Gender: Female
Type: Connection Cable, Mini Change
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Amps: 8
Conductors: 5
Volts DC: 600
Length: 12 ft
Gauge: 16 AWG
Color: Yellow