Breaker, Miniature, 3-Pole, 40 Amp

Item #: 37826

Cat #: S203P-K40

UPC: 662019172071

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 40 Amps, 480/277 VAC

Overview

Miniature Circuit Breaker; 3-Poles, 40 Amps, 480/277 VAC
Also known as: 662019172071, S203P-K40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA