Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Gray, No KOs

Item #: 37835

Cat #: 6-88SWP

UPC: 806101011194

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, Steel, Gray, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, Steel, Gray, NO KNOCKOUTS
Also known as: 806101011194, 6-88SWP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in