INSUL AL MECH (10) 4-14 DUAL TUL CSA

Item #: 378445

Cat #: PBTD-10-4

UPC: 783669077261

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 10 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 10 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077261, PBTD-10-4

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 10
Color: Black
Wire/Cable Openings: 10
Standards: California Proposition 65