Pull Box, NEMA 1, Screw Cover, 48" x 48" x 12"

Item #: 37855
Cat #: ASE48X48X12NK
UPC: 783510500597
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 48 Inch x 48 Inch x 12 Inch, Steel With Gray Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 48 Inch x 48 Inch x 12 Inch, Steel With Gray Finish, No Knockouts
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510500597, ASE48X48X12NK

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
Number of Knockouts: 0
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Width: 48 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)