Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Gray, No KOs

Item #: 37856

Cat #: 4-88SWP

UPC: 806101011170

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, Steel, Gray, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, Steel, Gray, NO KNOCKOUTS
Also known as: 806101011170, 4-88SWP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in