Cable Tie, In-Line, 8.3L (211mm), Standa

Item #: 378606

Cat #: ILT2S-C0

UPC: 074983766956

to view pricing and more.
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Standar

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Standar
Also known as: 074983766956, ILT2S-C0

Specifications

Color: Black
Material: Nylon
Length: 8.300 in
Color: Black
Length: 8.300 in
Material: Nylon