
to view pricing and more.
OZ-Gedney Type EY-A Vertical/Horizontal Sealing Fitting, Size: 3/4 IN, Copper-Free Aluminum, Connection: Tapered FNPT, Dimensions: 1-3/8 IN Body Diameter X 2-7/8 IN Overall Length, 2-1/8 IN Turning Radius, 3 OZ Sealing Compound Required, 1/16 OZ Ap
Overview
OZ-Gedney Type EY-A Vertical/Horizontal Sealing Fitting, Size: 3/4 IN, Copper-Free Aluminum, Connection: Tapered FNPT, Dimensions: 1-3/8 IN Body Diameter X 2-7/8 IN Overall Length, 2-1/8 IN Turning Radius, 3 OZ Sealing Compound Required, 1/16 OZ Ap
Also known as: 783126056747, EY-75A
Specifications
No Specifications Available