Halogen Lamp, F10.5, 25W, 120V

Item #: 378662
Cat #: BC25F10-1/2/HAL/CL-4/1PK-TP
UPC: 046677289430
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, F10.5, 25W, 120VHalogen Decorative Lamp, 25 Watt, 120 Volt, Bulb: F10-1/2 (Flambeau), Base: Medium Screw (E26), Lumens: 300, Color Temperature: 2900K

Overview

Halogen Lamp, F10.5, 25W, 120VHalogen Decorative Lamp, 25 Watt, 120 Volt, Bulb: F10-1/2 (Flambeau), Base: Medium Screw (E26), Lumens: 300, Color Temperature: 2900K
Also known as: 046677289430, BC25F10-1/2/HAL/CL-4/1PK-TP

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 300
Wattage: 25
Color Rendering Index (CRI): 100
Shape: F10-1/2 (Flambeau)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 25
Shape: F10-1/2 (Flambeau)
Base: Medium Screw (E26)
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)