Duplex Receptacle, 15A, 125V, Red, Heavy Duty

Item #: 378708

Cat #: HBL5252R

UPC: 783585434926

to view pricing and more.
Documents & Guides
Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Red, Compact, Flush Nylon Face, Back & Side Wired

Overview

Duplex Receptacle, Extra Heavy Duty, 15A, 125V, Grounding, NEMA 5-15R, 2-Pole, 3-Wire, Red, Compact, Flush Nylon Face, Back & Side Wired
Also known as: 783585434926, HBL5252R

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

Type: Grounding, Receptacle, Duplex
Color: Red
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Volts AC: 120
Material: Nylon
Color: Red
Amps: 15
NEMA Configuration: 5-15R