Label,34 Series,2.9375"H,Bk/Yw,W,1 EA

Item #: 378728

Cat #: 3450-W

UPC: 754473345334

to view pricing and more.
Documents & Guides
No Documents Available
34 Series Repositionable Vinyl Cloth Letter Labels - 2.9375 in H, Black on Yellow. Brand Name: Brady«. Type: Label. Special Features: Thermal Transfer Print Technology. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Adhesive: Removable Rubber Based. Character Height: 2.9375 IN. Color: Black on Yellow. Finish: Semi-Gloss. Height: 3.5 IN. Width: 1.5 IN. Indoor or Outdoor Use: Indoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-498 Vinyl Coated Fabric. Reflector: Non-Reflective. Legend: W. Quantity per Card or Sheet: 6. Cards or Sheets per Pack: 1. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Alternate Catalog Number: 34533.

Overview

34 Series Repositionable Vinyl Cloth Letter Labels - 2.9375 in H, Black on Yellow. Brand Name: Brady«. Type: Label. Special Features: Thermal Transfer Print Technology. Application: Cable & Wire Marking, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Adhesive: Removable Rubber Based. Character Height: 2.9375 IN. Color: Black on Yellow. Finish: Semi-Gloss. Height: 3.5 IN. Width: 1.5 IN. Indoor or Outdoor Use: Indoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-498 Vinyl Coated Fabric. Reflector: Non-Reflective. Legend: W. Quantity per Card or Sheet: 6. Cards or Sheets per Pack: 1. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Alternate Catalog Number: 34533.
Also known as: 754473345334, 3450-W

Specifications

Type: Label
Type: Label