50A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 378781

Cat #: CH250EPD

UPC: 782113912981

to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 Kaic, 120/240 Vac

Overview

50 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 Kaic, 120/240 Vac
Also known as: 782113912981, CH250EPD

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50