SNAP2CONNECT 20A/125V DPLX, WHITE

Item #: 378824

Cat #: SNAP5362WA

UPC: 783585247700

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect® device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.

Also known as: 783585247700, SNAP5362WA

Features & Benefits

  • Audible SNAP, indicates solid connection
  • Reduces installation time
  • Fully insulated design

Specifications

Material: Composite
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Composite
Color: White
Amps: 20
NEMA Configuration: 5-20R