PHOENIX 2961105, RELAY E-MECH POWER SPDT CUR-RTG

Item #: 378857

Cat #: 70207754

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
RELAY E MECH POWER SPDT CUR RTG 6A CTRL VOLT 24VDC VOLT RTG 250AC/DC PCB MNT MFR. PART # 2961105

Overview

RELAY E MECH POWER SPDT CUR RTG 6A CTRL VOLT 24VDC VOLT RTG 250AC/DC PCB MNT MFR. PART # 2961105
Also known as: 70207754

Specifications

Amps: 6
Volts DC Control: 24
Poles: 1
Mounting: Plug
Volts AC: 250
Pins: 5
Amps: 6
Poles: 1
Volts AC: 250
Volts DC Control: 24
Mounting: Plug
Pins: 5