Panel For Enclosure, Size: 21" x 17", Stainless Steel

Item #: 3790

Cat #: A24P20SS6

UPC: 783510298401

to view pricing and more.
Panel For Enclosure, Size: 21" x 17", Material: Stainless Steel, For Use with NEMA 3R, 4, 4X, 12 & 13 Enclosures

Overview

Panel For Enclosure, Size: 21" x 17", Material: Stainless Steel, For Use with NEMA 3R, 4, 4X, 12 & 13 Enclosures

nVent HOFFMAN HOFA24P20SS6 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510298401, A24P20SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 17 in
Height: 21 in
Finish: Brushed
Material: Stainless Steel 316L
Width: 17 in
Finish: Brushed
Height: 21 in
Material: Stainless Steel 316L