Air Conditioner for Enclosure, SpectraCool Narrow Indoor Series,11000 BTU

Item #: 379000

Cat #: N431216G050

UPC: 783510238858

to view pricing and more.
Air Conditioner for Enclosure, SpectraCool Narrow Indoor Series,11000 BTU, 3223 Watt, 115 Volt, 43 x 11.500 x 14 Inch, Steel With Light Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Indoor Series,11000 BTU, 3223 Watt, 115 Volt, 43 x 11.500 x 14 Inch, Steel With Light Gray Powder Coat Finish

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238858, N431216G050

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Attractive industrial design with minimal use of visible fasteners
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • R407C, R513A or R134a refrigerants
  • Models for 115, 230 and 400/460 3-phase VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 3223
BTU: 11000
Width: 11.500 in
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 4X
BTU: 11000
Depth: 14 in
Height: 43 in
Finish: Powder Coated
Wattage: 3223