Telephone Cabinet, 12" x 12" x 6", Surface Mount

Item #: 379082

Cat #: ATC12126S

UPC: 783510428891

to view pricing and more.
Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Steel/Gray.

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510428891, ATC12126S

Features & Benefits

  • Continuous hinge
  • Tumbler lock with key
  • Flush or surface mounting
  • 3/4-inch thick plywood mounting panel included
  • Telephone cabinets body is unpainted

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray