This product has been discontinued.

Side Mount Filter Fan, Size: 13", NEMA 12/IP54, 115V, 50/60 Hz, 0.70A
Item #: 379100
Cat #: ST1316414
UPC: 783510200565
to view pricing and more.
Documents & Guides
Thin Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 230 Volt, 50/60 Hz, 0.35 Amp, Color: Gray, Material: Non-Metallic
Overview
Thin Side Mount Filter Fan, Size: 13 Inch, NEMA 12/IP54, 230 Volt, 50/60 Hz, 0.35 Amp, Color: Gray, Material: Non-Metallic
Also known as: 783510200565, ST1316414
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |