150/600W Toggle Dimmer, CFL/LED/Incandescent/Halogen, Black
Item #:
379120
Cat #:
AYCL-153P-BL
UPC:
027557825986
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120 Volt Incandescent/Halogen, Single-Pole/3-Way, Black
Overview
Ariadni Dimmer, 150 Watt CFL/LED or 600 Watt/120 Volt Incandescent/Halogen, Single-Pole/3-Way, Black
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557825986, AYCL-153P-BL
Specifications
Wattage: | 600, 150 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Dimmable: | Yes |
Family / Style: | Ariadni |
Wattage: | 600, 150 |
Mounting: | Surface |
Poles: | 1 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Black |
Light Technology: | LED, CFL, Halogen, Incandescent |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)