This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IDXPERTGäó Series Self-Laminating Vinyl Label Supply - Black on Translucent/White. Brand Name: Brady-«. Sub Brand: IDXPERTGäó Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Black on Translucent/White. Included: 1 Continuous Roll (30 Feet). Material: Brady B-427 Vinyl. Width: 1.25 IN. Length: 30 FT. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: IDXPERTGäó Handheld Label Maker. Print-On Area: 0.5 in W. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 111029. *** Discontinued ***
Overview
IDXPERTGäó Series Self-Laminating Vinyl Label Supply - Black on Translucent/White. Brand Name: Brady-«. Sub Brand: IDXPERTGäó Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Black on Translucent/White. Included: 1 Continuous Roll (30 Feet). Material: Brady B-427 Vinyl. Width: 1.25 IN. Length: 30 FT. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: IDXPERTGäó Handheld Label Maker. Print-On Area: 0.5 in W. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 111029. *** Discontinued ***
Also known as: 662820900610, XC-1250-427
Specifications
No Specifications Available