
15A Commercial Grade Surge Protected Decora Receptacle, 5-15R, Blue
Item #: 379152
Cat #: 5280-B
UPC: 078477008843
to view pricing and more.
Documents & Guides
Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Blue
Overview
Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Blue
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Also known as: 078477008843, 5280-B
Specifications
| Material: | Polycarbonate, Nylon |
| Color: | Blue |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Material: | Polycarbonate, Nylon |
| Amps: | 15 |
| Color: | Blue |
| NEMA Configuration: | 5-15R |