
60 Watt Incandescent Bulb Clear Blunt Tip
Item #: 379175
Cat #: 60B10-1/2-120V-25/1
UPC: 046677102173
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 530, Rated Average Life: 4,000 Hrs. Color: Clear. *Philips Part # 31116-7*
Overview
Incandescent Decorative Lamp, 60W, 120V, Bulb: B10.5 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 530, Rated Average Life: 4,000 Hrs. Color: Clear. *Philips Part # 31116-7*
Also known as: 046677102173, 60B10-1/2-120V-25/1
Specifications
| Shape: | B10-1/2 (Blunt Tip) |
| Lumens: | 530 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Shape: | B10-1/2 (Blunt Tip) |
| Volts AC: | 120 |
| Wattage: | 60 |
| Light Technology: | Incandescent |
| Lumens: | 530 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |